DESCRIPTION

  • Backlit display to read in low lighting and interactive touch screen
  • Maintains correct time even when power fails, automatically indicates when to change filter, programmable wake, leave, return, sleep and vacation heat/cool settings for seven days

American Standard HVAC ACONT 1 Heat 1 Cool Programmable 7 Day Thermostat

AACONT800AS11AA

Stages:

SPECIFICATIONS

Collection
ACONT
Color Finish
White
Depth
1-7/20 in
Height
4-31/50 in
Power Source
Electric, Gas, Oil
Programmability
Programmable
Stages
1H/1C
Touch Screen
No
Width
6-1/50 in

Starting at
Call for Pricing
  • QUANTITY