• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Comfort™ 10-1/4 in. Horizontal Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

A4TXFH054AS3HHA

Tonnage:

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
54000
CFM
2075
Collection
Comfort™
Configuration
Horizontal
Depth
37-1/2 in
Height
22-3/4 in
Liquid Line OD
3/8 in
MBH
54
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
No
Weight
57
Width
10-1/4 in

Starting at
Call for Pricing
  • QUANTITY