DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Note: Installation must comply with NATIONAL, STATE AND LOCAL CODES
  • Supplementary Heater for convertible packaged cooling, 1-1/2 to 5 tons

American Standard HVAC Heater with Breaker

ABAYHTRV310E

Watts:

SPECIFICATIONS

AMP
24
Brand Model Compatibility
4WCZ6036-048A3 Single Package Convertible Heat Pump
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Phase
Triple Phase
Stages
Single
Type
Breaker
Volts
208/240V
Watts
10

Starting at
Call for Pricing
  • QUANTITY