DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 10 Tons Split System Heat Pump

ATWA120D30RA

BTU:

SPECIFICATIONS

BTU
120000
Depth
52 in
Height
45 in
IsAcceptableImage
Liquid Line OD
1/2 in
Phase
Triple Phase
Power Source
AC
Tonnage
10 Tons
Volts
208/230V
Width
40 in

Starting at
Call for Pricing
  • QUANTITY