DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Gold 80v Series 21 in. 80% AFUE 5 Tons 2-Stage Downflow and Horizontal Right 1 hp Natural Gas Furnace

AADD2CA9V5VA

BTU:

SPECIFICATIONS

AMP
14.9, 20
BTU
100000
CEC Compliant
For Sale in CA
Collection
Gold 80v Series
Configuration
Downflow, Horizontal Right
Depth
28 in
Energy Star Compliant
No
Fan Speeds
Variable
Fuel Type
Natural Gas
Height
40 in
Horsepower
1 hp
Ignition System
Silicon Nitride
MBH
100
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY