DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC AUD2 100K 80 2 Stage Variable Speed Upflow Horizontal Left Gas Furnace 21.0

AAUD2C100B9V5VB

BTU:

SPECIFICATIONS

BTU
79000
CEC Compliant
For Sale in CA
Collection
AUD2
Configuration
Horizontal Left, Upflow
Depth
28 in
Fuel Type
LP Gas
Height
40 in
Horsepower
1 hp
Ignition System
Silicon Nitride
MBH
79
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY