DESCRIPTION

  • Five year limited warranty on all other parts
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Twenty year non-prorated limited warranty on heat exchanger

American Standard HVAC ADD1 100K 80 Furnace Downflow Horizontal Induced Draft Gas Furnace

AADD1C100A9481A

BTU:

SPECIFICATIONS

BTU
80000
CEC Compliant
For Sale in CA
Collection
ADD1
Configuration
Downflow, Horizontal Right
Depth
28 in
Height
40 in
Ignition System
Silicon Nitride
MBH
80
Phase
Single Phase
Stages
Single
Tonnage
4 Tons
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY