DESCRIPTION

  • Five year limited warranty on all other parts
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Twenty year non-prorated limited warranty on heat exchanger

American Standard HVAC AUD1 100K 80 Furnace Upflow Horizontal Left 21.0

AAUD1C100A9601A

BTU:

SPECIFICATIONS

BTU
79000
CEC Compliant
For Sale in CA
Collection
AUD1
Configuration
Horizontal Left, Upflow
Depth
28 in
Height
40 in
Ignition System
Silicon Nitride
MBH
79
Phase
Single Phase
Stages
Single
Tonnage
5 Tons
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY