DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Silver 80h Series 21 in. 80% AFUE 5 Tons 1-Stage Upflow and Horizontal Left 1 hp Natural/LP Gas Furnace

AAUD1CA9H51B

BTU:

SPECIFICATIONS

AMP
15.4
ANSI Specifications
ANSI 221.47, ANSI Z21.47
BTU
100000
CEC Compliant
For Sale in CA
CSA Certified
CSA 2.3
Collection
Silver 80h Series
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
1 hp
Ignition System
Silicon Nitride
MBH
100
Phase
Single Phase
Power Source
Gas
Stages
Single
Temperature Range
30 to 60 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY