DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Heavy steel insulated cabinet
American Standard HVAC Freedom® 100K 95 2 Stage Variable Speed Upflow Horizontal Left 21
AAUH2C100A9V4VA
BTU:
SPECIFICATIONS
- BTU
- 100000
- Collection
- Freedom®
- Configuration
- Horizontal, Upflow
- Depth
- 28 in
- Height
- 40 in
- Ignition System
- Silicon Nitride
- Stages
- Two
- Tonnage
- 4 Tons
- Width
- 21 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday