DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Heavy steel insulated cabinet
American Standard HVAC Freedom® 100K 95 Furnace Upflow Horizontal Left 24.5
AAUH1D100A9601A
BTU:
SPECIFICATIONS
- BTU
- 100000
- CEC Compliant
- For Sale in CA
- Collection
- Freedom®
- Configuration
- Horizontal, Upflow
- Depth
- 28 in
- Height
- 40 in
- Ignition System
- Silicon Nitride
- Stages
- Single
- Tonnage
- 5 Tons
- Width
- 24-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday