DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 10T Split System Cooling 230/3 Dual Comp

ATTA120E300A

Tonnage:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Depth
52 in
Height
39 in
Phase
Triple Phase
Tonnage
10 Tons
Volts
208/230V
Width
40 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY