DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC ADH1 Series 24-1/2 in. 95% AFUE 5 Tons 1-Stage Downflow and Horizontal Right 3/4 hp Natural/LP Gas Furnace

AADH1DA9601A

BTU:

SPECIFICATIONS

AMP
0.71, 12.9, 20
ANSI Specifications
ANSI Z21.47
BTU
110000
CEC Compliant
For Sale in CA
CSA Certified
CSA 2.3
Collection
ADH1 Series
Configuration
Downflow, Horizontal Right
Depth
28-1/2 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
3/4 hp
Ignition System
Silicon Nitride
MBH
110
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY