DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy steel insulated cabinet

American Standard HVAC Gold ZM Series 24-1/2 in. 96.7% AFUE 5 Ton Two-Stage Upflow and Horizontal Left 1 hp Natural or LP Gas Furnace

AAUH2DA9V5VA

BTU:

SPECIFICATIONS

AMP
15.2
ANSI Specifications
ANSI Z21.47
BTU
120000
CSA Certified
CSA 2.3
Collection
Gold ZM Series
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
Variable
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1 hp
Ignition System
Silicon Nitride
MBH
120
Phase
Single Phase
Power Source
Gas
Stages
Two
Temperature Range
40 to 70 Deg F
Tonnage
5 Tons
UL Listed
No
Volts
115V
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY