DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TCC3 13 SEER Convertible Packaged Cooling Condenser

A4TCC3A3000B

Tonnage:

SPECIFICATIONS

AMP
22.5
BTU
46500
CEC Compliant
For Sale in CA
Collection
4TCC3
Configuration
Convertible
Decibel Rating dB
80 dB
Depth
45 in
Height
38 in
Horsepower
1 hp
Phase
Single Phase
Refrigerant
R-410A
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Width
59 in

Starting at
Call for Pricing
  • QUANTITY