DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rust and corrosion resistant cabinet, screws and base pan
  • Used for manufactured homes

American Standard HVAC 4WHC3 Series 13 SEER R-410A Packaged Heat Pump

A4WHC3A1000A

Tonnage:

SPECIFICATIONS

AMP
22
BTU
36000
BTU Cooling Rating
35600 Btu/h
BTU Heat Rating
36600 Btu/h
Collection
4WHC3 Series
Configuration
Horizontal
Decibel Rating dB
75 dB
Depth
44 in
EER
11
Energy Star Compliant
No
Height
31 in
Horsepower
1/5 hp
MBH
36
Max CFM
1200
Phase
Single Phase
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
298

Starting at
Call for Pricing
  • QUANTITY