DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TTA3 13 SEER R-410A 230 V 3-Phase Split System Condenser

A4TTA30D3000C

Tonnage:

SPECIFICATIONS

BTU
60000
CEC Compliant
For Sale in CA
Collection
4TTA3
Decibel Rating dB
80 dB
Depth
34 in
Height
37 in
Liquid Line OD
3/8 in
MBH
60
Phase
Triple Phase
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY