DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4YCX3 13 SEER R-410A Gas/Electric Packaged Unit

A4YCX30B10A

BTU:

SPECIFICATIONS

BTU
30000
BTU Heat Rating
64000 Btu/h
CEC Compliant
For Sale in CA
Collection
4YCX3
Configuration
Convertible
Decibel Rating dB
70 dB
Depth
43 in
Height
36 in
MBH
30
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2.5 Tons
Volts
208/230V
Width
51 in

Starting at
Call for Pricing
  • QUANTITY