DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4YCC3 Series 13 SEER R-410A Single-Stage Spine Fin Convertible Commercial LP or Natural Gas Packaged Gas/Electric Unit

A4YCC3A3096B

Tonnage:

SPECIFICATIONS

AMP
1.1, 1.9, 2.98, 6.7
BTU Cooling Rating
35000 Btu/h
BTU Heat Rating
96000 Btu/h
CEC Compliant
For Sale in CA
Collection
4YCC3 Series
Configuration
Convertible
Decibel Rating dB
75 dB
Depth
42 in
EER
11
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
36 in
Horsepower
1/35 hp
MBH
35
Max CFM
1200
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
397
Width
49 in

Starting at
Call for Pricing
  • QUANTITY