DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 13 SEER Spine Fin Split System Heat Pump

A2TWB3024A1000C

BTU:

SPECIFICATIONS

BTU
24000
Depth
26 in
Height
33 in
Liquid Line OD
3/8 in
Tonnage
2 Tons
Volts
208/230V
Width
29 in

Starting at
Call for Pricing
  • QUANTITY