DESCRIPTION

  • All aluminum Spine Fin™ coil
  • Comfort-R™ mode approved
  • Compressor Sump Heat
  • Corrosion resistant finish and fasteners
  • DuraBase™ base pan won’t rust, drains completely
  • Duration™ compressor
  • Easy-Sess™ service access and refrigerant connections with full coil protection
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Liquid line filter drier
  • Polyslate Gray cabinet

American Standard HVAC 4A6H3 Series 14 SEER R-410A Split-System Heat Pump

A4A6H3A1000A

Tonnage:

SPECIFICATIONS

AMP
10
Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
17000 Btu/h
Collection
4A6H3 Series
Decibel Rating dB
76 dB
Depth
30 in
Energy Star Compliant
No
Height
29 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
18
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
UL Listed
No
Volts
200/230V
Width
33 in

Starting at
Call for Pricing
  • QUANTITY