DESCRIPTION

  • Five year limited warranty on all other parts
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC AUD1 Series 14-1/2 in. 80% AFUE 2 Tons 1-Stage Upflow and Horizontal Left 1/5 hp Natural/LP Gas Furnace

AAUD1AA9241A

BTU:

SPECIFICATIONS

AMP
1.09, 15, 5.4
ANSI Specifications
ANSI Z21.47
BTU
40000
CEC Compliant
For Sale in CA
CSA Certified
CSA 2.3
Collection
AUD1 Series
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
1/5 hp
Ignition System
Silicon Nitride
MBH
40
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
2 Tons
UL Listed
No
Volts
115V
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY