DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 3.5 Ton 14 SEER Convertible R-410A Packaged Heat Pump

A4WCY4042B1000A

Manufacturer Part #: 4WCY4042B1000A

Tonnage:

SPECIFICATIONS

AMP
1.4, 112, 17.9, 3.4, 30.6, 6.8
BTU
42000
BTU Cooling Rating
42000 Btu/h
BTU Heat Rating
38000 Btu/h
Coil Type
Spine Fin
Compressor Type
Scroll
Configuration
Convertible
Depth
42 in
EER
12
Green
Energy Star, Yes
Height
38 in
Horsepower
3/4 hp
MBH
42
Max CFM
1380
Max Fuse Size
45
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Refrigerant Control
TXV
SEER
14
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Weight
479
Width
49 in

Print