DESCRIPTION

  • Features glossy corrosion resistant finish, corrosion resistant fasteners, service valve cover, seacoast shield, high pressure switch, liquid line filter drier, electronic demand defrost control with diagnostics, compressor sump heat, and an internal comp
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Silver 16 15 SEER R-410A Split-System Heat Pump

A4A6H5A1000B

Tonnage:

SPECIFICATIONS

AMP
15
Auto Switching Heat Cool
No
BTU
30000
Collection
Silver 16
Decibel Rating dB
78 dB
Depth
34-1/4 in
Energy Star Compliant
No
Height
41-1/8 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
30
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
UL Listed
UL 1995
Volts
208/230V
Width
37-1/4 in

Starting at
Call for Pricing
  • QUANTITY