DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 15T Split System Cooling 230/3 Dual Comp

ATTA180F300A

Tonnage:

SPECIFICATIONS

Depth
95 in
Height
45 in
Phase
Triple Phase
Tonnage
15 Tons
Volts
208/230V
Width
45 in

Starting at
Call for Pricing
  • QUANTITY