DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 17-1/2 in. 2 Ton Upflow and Horizontal Left Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

A4PXCBU24AC3HAA

Manufacturer Part #: 4PXCBU24AC3HAA

Tonnage:

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
24000
Coil Type
Cased
Configuration
Horizontal Left, Upflow
Depth
21-15/32 in
Height
17-1/2 in
Liquid Line OD
3/8 in
MBH
24
Refrigerant
R-410A
Tonnage
2 Tons
UL Listed
No
Weight
34
Width
17-1/2 in

Print

DOCUMENTS