DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4A7A7 Series 17 SEER 1/8 hp Two-Stage R-410A Split-System Air Conditioner

A4A7A7036A1000A

Tonnage:

SPECIFICATIONS

AMP
24
BTU
36000
BTU Cooling Rating
36000 Btu/h
CEC Compliant
For Sale in CA
Collection
4A7A7 Series
Decibel Rating dB
72 dB
Depth
34 in
Energy Star Compliant
No
Height
45 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
3/4 in
Tonnage
3 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
245
Width
37 in

Starting at
Call for Pricing
  • QUANTITY