DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 5 Ton 17 SEER Two-Stage R-410A 1/4 hp Split-System Heat Pump

A4A6H7060A1000A

Manufacturer Part #: 4A6H7060A1000A

Tonnage:

SPECIFICATIONS

AMP
41
Auto Switching Heat Cool
No
BTU
60000
BTU Cooling Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Spine Fin
Compressor Type
Scroll
Depth
34-1/4 in
Height
45-1/8 in
Horsepower
1/4 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Max Fuse Size
60
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
17
Sound Blanket
No
Stages
Two
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Width
37-1/4 in

Print