DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Precedent™ Heater

ABAYHTRA318A

Watts:

SPECIFICATIONS

BTU Cooling Rating
61400 Btu/h
Brand Model Compatibility
TSC120F3 Precedent™ Electric Heater
Collection
Precedent™
Energy Star Compliant
No
MBH
61.4
Phase
Triple Phase
Stages
Single
Volts
208/240V
Watts
18

Starting at
Call for Pricing
  • QUANTITY