DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TTB3 Series 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

A4TTB3018G1000A

Tonnage:

SPECIFICATIONS

AMP
12
BTU
17000
BTU Cooling Rating
17000 Btu/h
CEC Compliant
For Sale in CA
Collection
4TTB3 Series
Decibel Rating dB
76 dB
Depth
30 in
Energy Star Compliant
No
Height
29 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
17
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
1.5 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
140
Width
33 in

Starting at
Call for Pricing
  • QUANTITY