DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Helps you save up to 38 percentage on your heating and cooling energy usage while reducing greenhouse gas emissions
  • Provides more efficient and reliable cooling thanks to it's spine fin coil and durable duration compressor
  • Rust resistant coating, screws and base pan protect system from the elements

American Standard HVAC 4A6H3 2.5 Tons 13 SEER R-410A Split System Heat Pump

A4A6H3030C1000A

BTU:

SPECIFICATIONS

BTU
30000
Collection
4A6H3
Decibel Rating dB
76 dB
Depth
30 in
Height
33 in
Liquid Line OD
3/8 in
MBH
30
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2.5 Tons
Volts
208/230V
Width
33 in

Starting at
Call for Pricing
  • QUANTITY