DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 2.5 Tons 16 SEER R-410A Split System Heat Pump Condenser

A4TTB6030A1000A

BTU:

SPECIFICATIONS

BTU
30000
CEC Compliant
For Sale in CA
Depth
34 in
Height
33 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
2.5 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY