DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Sloped composite drain pan ships in horizontal configuration, converts quickly for downflow, one electric heater family, low voltage polarized plug for electric heater installation, demand defrost control, refrigerant line filter drier, solenoid-operated
  • Water shed base

American Standard HVAC Heritage® 2.5T 14 SEER Conversion Packaged Heat Pump

A4WCY4030A1000A

Tonnage:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Heritage®
Depth
43 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
36 in
Power Source
Electric
Tonnage
2.5 Tons
Volts
208/230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY