DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TWB3 2 Tons 13 SEER R-410A Split System Builder Heat Pump

A4TWB3024D1000A

BTU:

SPECIFICATIONS

BTU
24000
Collection
4TWB3
Decibel Rating dB
76 dB
Depth
30 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
29 in
Liquid Line OD
3/8 in
MBH
24
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/16 in
Tonnage
2 Tons
Volts
208/230V
Width
33 in

Starting at
Call for Pricing
  • QUANTITY