DESCRIPTION

  • Features rust-resistant coating, screws and basepan to protect system from elements
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4A7Z0 Series 20 SEER 1/3 hp Two-Stage R-410A Split-System Air Conditioner

A4A7Z0060A1000B

Tonnage:

SPECIFICATIONS

AMP
31
BTU
60000
BTU Cooling Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
4A7Z0 Series
Decibel Rating dB
76 dB
Depth
34 in
Energy Star Compliant
No
Height
45 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
60
Max CFM
4630
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
UL 1995
Volts
200/230V
Weight
410
Width
37 in

Starting at
Call for Pricing
  • QUANTITY