2000 cfm Air Handler
2000 cfm Air Handler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CFM:
- 2000 ft3/min
- Communicating:
- Communicating
- Depth:
- 21 in
- Height:
- 7-1/2 in
- Volts:
- 24V
- Width:
- 26 in