American Standard HVAC 20kW Heater with Breaker ABAYEABC20BK1AA

American Standard HVAC

20kW Heater with Breaker

Part #ABAYEABC20BK1AA  |  Manufacturer Part #BAYEABC20BK1AA

Watts:

20
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU: 49200

Energy Star Compliant: No

MBH: 49.2

Phase: Single Phase

Power Source: AC

Stages: Four

Volts: 208/240V

Watts: 20