DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TXC Series 21 in. Convertible, Upflow and Downflow Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

A4TXCC0BC3HCB

Tonnage:

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
37000
CFM
1830
Collection
4TXC Series
Configuration
Convertible, Downflow, Upflow
Depth
21-1/2 in
Height
22-1/2 in
Liquid Line OD
3/8 in
MBH
37
Material
Aluminum
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
3 Tons
UL Listed
No
Weight
48
Width
21 in

Starting at
Call for Pricing
  • QUANTITY