DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TXM22 22 SEER Multi-Zone Wall Mount Outdoor Mini-Split Heat Pump

A4TXM22A1020A

MBH:

SPECIFICATIONS

AMP
10.8
BTU
18000
BTU Cooling Rating
21000 Btu/h
BTU Heat Rating
22600 Btu/h
Collection
4TXM22
Decibel Rating dB
55 dB
Depth
15-3/5 in
EER
12.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27-3/5 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
18
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Type
A4TXM2218A1020A
Volts
208/230V
Weight
114.7
Width
37-3/5 in
Zones
2

Starting at
Call for Pricing
  • QUANTITY