DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Gold 80v Series 24-1/2 in. 80% AFUE 5 Ton Two-Stage Downflow and Horizontal Right Natural or LP Gas Furnace

AADD2DA9602A

BTU:

SPECIFICATIONS

AMP
0.51, 1.14, 13.2, 20
ANSI Specifications
ANSI Z21.47
BTU
120000
CEC Compliant
For Sale in CA
CSA Certified
CSA 2.3
Collection
Gold 80v Series
Configuration
Downflow, Horizontal Right
Depth
28 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
120
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
5 Tons
Type
AADD2D120A9602A
UL Listed
No
Volts
115V
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY