24-3/5 in. 5 Ton Convertible, Downflow, Horizontal and Upflow Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

Part #A4TXCD061BC3HCC  |  Item #5113468  |  Manufacturer Part #4TXCD061BC3HCC

Call for Pricing

Tonnage:

5 Tons

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

Application: Split System Air Conditioner, Split System Heat Pump

BTU: 60000

Coil Type: Cased

Configuration: Convertible, Downflow, Horizontal, Upflow

Depth: 21-1/2 in

Height: 30-7/10 in

Liquid Line OD : 3/8 in

MBH: 60

Material: Aluminum

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: No

Width: 24-3/5 in