DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 24 in. R-410A Conversion Air Handler with Thermal Expansion Valve

ATEM3A0BS1SA

Tonnage:

SPECIFICATIONS

ASTM Specifications
ASTM 1785-76
BTU
24000
Depth
24 in
Height
46 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
2 Tons
Volts
208/230V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY