American Standard HVAC

2.5 Ton 14.25 SEER R-410A Dual Fuel Packaged Heat Pump

Part #A4DCY4030A1075A  |  Item #3535424  |  Manufacturer Part #4DCY4030A1075A

Tonnage:

2.5 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Reinforced all-steel cabinet and weather-beater top

Green

Specifications

AFUE: 79.50

AMP: [0.34, 1, 1.7, 4.3, 11.1]

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

BTU Heat Rating: 75000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 71 dB

Depth: 43 in

EER: 12

Energy Star Compliant: Yes

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

HSPF: 8

Height: 36 in

Horsepower: 1/45 hp

Ignition System: Electronic Ignition

MBH: 30

Max CFM: 880

Max Fuse Size: 30

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14.25

Tonnage: 2.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 385