American Standard HVAC

25 Tons High Efficiency Horizontal Package Gas or Electric

Part #AYHH300G4RHA144R  |  Manufacturer Part #YHH300G4RHA144R

Tonnage:

25 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Configuration: Horizontal

Energy Star Compliant: No

Phase: Three Phase

Power Source: [Gas, Electric]

Tonnage: 25 Tons

UL Listed: No

Volts: 460V