DESCRIPTION

  • Able to be programmed to fit ones schedule five days a week or for the weekend and automatically switches between heating and cooling to maintain comfortable temperature year-round
  • Easy to program, menu-driven and setup

American Standard HVAC ACONT 2H/2C Programmable 5/2 Day Thermostat

AACONT602AF22MA

Stages:

SPECIFICATIONS

Collection
ACONT
Color Finish
White
Depth
1-1/2 in
Height
3-14/25 in
Programmability
Programmable
Stages
2H/2C
Touch Screen
No
Width
5-81/100 in

Starting at
Call for Pricing
  • QUANTITY