DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Reinforced all-steel cabinet and weather-beater top

American Standard HVAC 4WCY4 Series R-410A Convertible Packaged Heat Pump

A4WCY4A1000A

Tonnage:

SPECIFICATIONS

AMP
1.4, 105, 18.6, 3.4, 31.5, 6.8
BTU Cooling Rating
42000 Btu/h
BTU Heat Rating
40500 Btu/h
Collection
4WCY4 Series
Configuration
Convertible
Decibel Rating dB
74 dB
Depth
46 in
EER
12
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
Horsepower
3/4 hp
MBH
42
Max CFM
1400
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Weight
479

Starting at
Call for Pricing
  • QUANTITY