DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 2T Dry R22 Split System Condenser 13 SEER BL

A2TTB3024A1000C

Tonnage:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Depth
26 in
Height
33 in
Liquid Line OD
3/8 in
Refrigerant
R-22
Tonnage
2 Tons
Volts
200/230V
Width
29 in

Starting at
Call for Pricing
  • QUANTITY