DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TWB4 3.5 Tons 14 SEER R-410A Split System Heat Pump

A4TWB4042G1000B

BTU:

SPECIFICATIONS

BTU
41500
CEC Compliant
For Sale in CA
Collection
4TWB4
Decibel Rating dB
76 dB
Depth
34 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
37 in
Liquid Line OD
3/8 in
MBH
41.5
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3.5 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY