DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 3.5 Tons 15 SEER R-410A Split System Heat Pump

A4A6H5042G1000A

BTU:

SPECIFICATIONS

BTU
42000
CEC Compliant
For Sale in CA
Coil Type
Spine Fin
Depth
34 in
Height
37 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
3.5 Tons
Volts
208/230V
Width
37 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY