DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Reinforced all-steel cabinet and weather-beater top

American Standard HVAC 4WCY4 3.5T 14 SEER Conversion Packaged Heat Pump

A4WCY4042A1000A

Tonnage:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
4WCY4
Depth
46 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38 in
Power Source
Electric
Tonnage
3.5 Tons
Volts
208/230V

Starting at
Call for Pricing
  • QUANTITY